Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215034

MPN #: MV5532

Mityvac® Digital Gasoline Engine Compression Test Kit, 9 Volt, BAR & kPa

Product Description
Mityvac® MV5532 is a comprehensive gasoline engine compression test kit features an electronic tester that memorizes the peak compression value for each cylinder. When testing is complete, the values can be quickly reviewed at the push of a button. Everything is included to perform wet and dry compression tests commonly used to detect ring or cylinder head problems, sticking valves, blown head gasket(s) and more. Includes adapters for use on motorcycles and marine and small engines, and an air-hold adapter for performing valve seal repairs without removing the cylinder head(s). This kit is Not for use on diesel engines.

Features:
  • Backlit LC display is easy to read from any angle and in any light and displays values in psi, bar and kPa
  • Uses standard 9V battery for convenience and cost
  • Automatically shuts off after three minutes of non-use (memory is retained)
  • Rubber boot protects the gauge from bumps and drops. The gauge face is grease and oil-resistant and is sealed to prevent contamination of the electronic components


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width12-3/8 in
Height3-1/4 in
Weight5 lbs

Product Details

TypeDigital Gasoline Compression Test
ColorBlack
Manufacturers Part NumberMV5532
BrandMityvac