x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Back-Up Light Switch - Intermotor NS-547

Back-Up Light Switch - Intermotor NS-547

Item #: WBB2495969

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Intermotor Back-Up Light Switch

Each Back-Up Light Switch is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Subaru+ Expand List– Hide List
  • Baja - Engine: H4, 2.5L, 2458cc, GAS   2005-2006
  • Forester - Engine: H4, 2.5L, 2458cc, GAS   2005, 2007-2008
  • Impreza   2005-2009
  • Legacy - Engine: H4, 2.5L, 2458cc, GAS   2005-2006
  • Outback - Engine: H4, 2.5L, 2458cc, GAS   2005-2007

Product Specifications

  • TERMINAL QUANTITY2
  • TERMINAL GENDERFemale
  • CONNECTOR QUANTITY1
  • COLORBlack, Silver
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERMale
  • FINISHAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Back-Up Light Switch - Intermotor NS-528

Item #: B2497167

Not Yet Rated

Usually ships in 2 to 5 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back-Up Light Switch - Intermotor NS-547

Back-Up Light Switch - Intermotor NS-547

Item #: WBB2495969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant