x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Back-Up Light Switch - Standard Ignition NS-30

Back-Up Light Switch - Standard Ignition NS-30

Item #: WBB2495882

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Back-Up Light Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Asuna+ Expand List– Hide List
  • GT - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1993-1993
  • SE - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1993-1993
Buick+ Expand List– Hide List
  • Skyhawk   1985-1989
  • Skylark   1986-1991
  • Somerset   1986-1987
  • Somerset Regal   1985-1985
Cadillac+ Expand List– Hide List
  • Cimarron   1985-1988
Oldsmobile+ Expand List– Hide List
  • Calais   1985-1987
  • Cutlass Calais   1988-1991
  • Firenza   1985-1988
Pontiac+ Expand List– Hide List
  • Grand Am   1985-1991
  • J2000 Sunbird   1985-1985
  • LeMans   1988-1993
  • Sunbird   1986-1994
  • Tempest   1987-1991

Product Specifications

  • TERMINAL QUANTITY4
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERMale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Back-Up Light Switch - Standard Ignition LS-253

Item #: B2496927

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back-Up Light Switch - Standard Ignition NS-30

Back-Up Light Switch - Standard Ignition NS-30

Item #: WBB2495882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant