Out of Stock

Product Information
Customer Review
Product Q&A
Standard Ignition Back-Up Light Switch
Each neutral safety switch is a direct-fit replacement electrically operated switch that replaces damaged OE units increasing road safety and restoring neutral safety function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Each neutral safety switch is a direct-fit replacement electrically operated switch that replaces damaged OE units increasing road safety and restoring neutral safety function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Ford
- Edge 2007-2010
- Edge - Engine: V6, 2.7L, 164ci, GAS 2016-2018
- Edge - Engine: V6, 3.5L, 3496cc, 213ci, FLEX 2011-2014, 2016-2018
- Edge - Engine: V6, 3.5L, 3496cc, 213ci, GAS 2011-2014, 2016-2018
- Edge - Engine: V6, 3.5L, 3496cc, 213ci, U/K 2011-2014, 2016-2018
- Edge - Engine: V6, 3.7L, 3726cc, 227ci, CNG 2011-2014
- Edge - Engine: V6, 3.7L, 3726cc, 227ci, FLEX 2011-2014
- Edge - Engine: V6, 3.7L, 3726cc, 227ci, GAS 2011-2014
- Edge - Engine: V6, 3.7L, 3726cc, 227ci, LPG 2011-2014
- Explorer - Engine: V6, 3.5L, 3496cc, 213ci, FLEX 2011-2019
- Explorer - Engine: V6, 3.5L, 3496cc, 213ci, GAS 2011-2019
- Explorer - Engine: V6, 3.5L, 3496cc, 213ci, U/K 2011-2019
- Flex 2009-2019
- Police Interceptor Sedan - Engine: V6, 3.5L, 3496cc, 213ci, FLEX 2013-2019
- Police Interceptor Sedan - Engine: V6, 3.5L, 3496cc, 213ci, GAS 2013-2019
- Police Interceptor Sedan - Engine: V6, 3.5L, 3496cc, 213ci, U/K 2013-2019
- Police Interceptor Sedan - Engine: V6, 3.7L, 3726cc, 227ci, CNG 2013-2019
- Police Interceptor Sedan - Engine: V6, 3.7L, 3726cc, 227ci, FLEX 2013-2019
- Police Interceptor Sedan - Engine: V6, 3.7L, 3726cc, 227ci, GAS 2013-2019
- Police Interceptor Sedan - Engine: V6, 3.7L, 3726cc, 227ci, LPG 2013-2019
- Police Interceptor Utility 2013, 2015-2015
- Police Interceptor Utility - Engine: V6, 3.5L, 3496cc, 213ci, FLEX 2016-2019
- Police Interceptor Utility - Engine: V6, 3.5L, 3496cc, 213ci, GAS 2016-2019
- Police Interceptor Utility - Engine: V6, 3.5L, 3496cc, 213ci, U/K 2016-2019
- Police Interceptor Utility - Engine: V6, 3.7L, 3726cc, 227ci, CNG 2014, 2016-2019
- Police Interceptor Utility - Engine: V6, 3.7L, 3726cc, 227ci, FLEX 2014, 2016-2019
- Police Interceptor Utility - Engine: V6, 3.7L, 3726cc, 227ci, GAS 2014, 2016-2019
- Police Interceptor Utility - Engine: V6, 3.7L, 3726cc, 227ci, LPG 2014, 2016-2019
- Taurus 2008-2012
- Taurus X 2008-2009
Lincoln
- MKS 2009-2016
- MKT 2010-2012
- MKT - Engine: V6, 3.5L, 3496cc, 213ci, FLEX 2013-2017
- MKT - Engine: V6, 3.5L, 3496cc, 213ci, GAS 2013-2017
- MKT - Engine: V6, 3.5L, 3496cc, 213ci, U/K 2013-2017
- MKT - Engine: V6, 3.7L, 3726cc, 227ci, CNG 2013-2017
- MKT - Engine: V6, 3.7L, 3726cc, 227ci, FLEX 2013-2017
- MKT - Engine: V6, 3.7L, 3726cc, 227ci, GAS 2013-2017
- MKT - Engine: V6, 3.7L, 3726cc, 227ci, LPG 2013-2017
- MKX 2007-2015
Mercury
- Sable 2008-2009
Product Specifications
- TERMINAL QUANTITY5
- TERMINAL GENDERFemale
- CONNECTOR QUANTITY1
- MOUNTING TYPEBolt Mount
- CONNECTOR GENDERMale
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Back-Up Light Switch - Standard Ignition NS-627
Item #: B2492295
Not Yet Rated
Usually ships in 2 to 5 days
$66.95

Back-Up Light Switch - Standard Ignition NS-657
$75.95
- Product Information
- Customer Review
- Product Q&A