x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Clutch Starter Safety Switch - Standard Ignition NS-525

Clutch Starter Safety Switch - Standard Ignition NS-525

Item #: WBB2495518

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Clutch Starter Safety Switch

Each Clutch Starter Safety / Cruise Release Switch is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Saturn+ Expand List– Hide List
  • L100   2001-2002
  • L200   2001-2003
  • L300   2001-2005
  • LS   2000-2000
  • LS - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2000-2000
  • LS - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2000-2000
  • LS - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2000-2000
  • LS - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2000-2000
  • LS1   2000-2000
  • LS1 - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2000-2000
  • LS1 - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2000-2000
  • LS1 - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2000-2000
  • LS1 - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2000-2000
  • LS2   2000-2000
  • LW1   2000-2000
  • LW2   2000-2000
  • LW200   2001-2003
  • LW300   2001-2003

Product Specifications

  • TERMINAL QUANTITY2
  • CONTENTSSwitch
  • TERMINAL GENDERMale
  • COLORRed, White
  • TERMINAL TYPEBullet
  • CONNECTOR GENDERFemale
  • FINISHPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clutch Starter Safety Switch - Standard Ignition NS-228

Item #: B2497468

Not Yet Rated

Usually ships in 2 to 5 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Starter Safety Switch - Standard Ignition NS-525

Clutch Starter Safety Switch - Standard Ignition NS-525

Item #: WBB2495518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant