x

Take 15% off your entire order!

Offer applied at checkout

Door Jamb Switch - Standard Ignition AW-1024

Door Jamb Switch - Standard Ignition AW-1024

Item #: WBB2496478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Door Jamb Switch

Each Door Jamb Switch is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Excursion   2004-2005
  • Explorer   2008-2010
  • F-150   2004-2008
  • F-150 Heritage   2004-2004
  • F-250 Super Duty   2004-2007
  • F-350 Super Duty   2004-2007
  • Focus   2004-2005
  • Fusion   2006-2011
  • Fusion - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2012-2012
  • Fusion - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2012-2012
  • Fusion - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2012-2012
  • Fusion - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2012-2012
  • Fusion - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2012-2012
  • Fusion - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2012-2012
  • Fusion - Engine: V6, 3.0L, 2968cc, 181ci, FLEX   2012-2012
  • Fusion - Engine: V6, 3.0L, 2968cc, 181ci, GAS   2012-2012
  • Fusion - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2012-2012
  • Fusion - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2012-2012
  • Fusion - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2012-2012
  • Ranger   2003-2011
  • Taurus   2003-2009
Lincoln+ Expand List– Hide List
  • MKZ   2007-2011
  • MKZ - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2012-2012
  • MKZ - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2012-2012
  • MKZ - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2012-2012
  • MKZ - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2012-2012
  • MKZ - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2012-2012
  • MKZ - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2012-2012
  • MKZ - Engine: V6, 3.5L, 3496cc, 213ci, FLEX   2012-2012
  • MKZ - Engine: V6, 3.5L, 3496cc, 213ci, GAS   2012-2012
  • MKZ - Engine: V6, 3.5L, 3496cc, 213ci, U/K   2012-2012
  • Mark LT   2006-2006
  • Town Car   2004-2007
  • Zephyr   2006-2006
Mercury+ Expand List– Hide List
  • Milan   2006-2011
  • Mountaineer   2008-2010
  • Sable   2003-2005

Product Specifications

  • TERMINAL QUANTITY2
  • CONTENTSSwitch
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • COLORWhite
  • MOUNTING TYPEDirect
  • TERMINAL TYPEPin
  • CONNECTOR GENDERFemale
  • FINISHPlastic
  • FUNCTIONSDoor Jamb Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Door Jamb Switch - Standard Ignition DS-979

Item #: B2497700

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Jamb Switch - Standard Ignition AW-1024

Door Jamb Switch - Standard Ignition AW-1024

Item #: WBB2496478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant