x

Take 15% off your entire order!

Offer applied at checkout

Door Jamb Switch - Standard Ignition DS-204

Door Jamb Switch - Standard Ignition DS-204

Item #: WBB2495444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Door Jamb Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Country Squire   1990-1991
  • EXP   1982-1982
  • Escort   1981-1982
  • Fairmont   1978-1983
  • Granada   1981-1982
  • LTD   1979-1986
  • LTD Crown Victoria   1987-1991
  • Mustang   1979-1982
  • Thunderbird   1980-1982
Lincoln+ Expand List– Hide List
  • Continental   1980, 1982-1987, 1990-1994
  • Mark VI   1980-1983
  • Town Car   1982-1994
Mercury+ Expand List– Hide List
  • Capri   1979-1981
  • Cougar   1980-1982
  • Grand Marquis   1979-1989
  • Grand Marquis - Engine: V8, 5.0L, 302ci, GAS   1990-1991
  • LN7   1982-1982
  • Lynx   1981-1982
  • Marquis   1979-1986
  • Zephyr   1978-1983

Product Specifications

  • TERMINAL QUANTITY3
  • MOUNTING LOCATIONDoors
  • TERMINAL GENDERFemale
  • COLORBlack, White
  • MOUNTING TYPEDirect
  • CONNECTOR GENDERMale
  • FINISHPlastic
  • FUNCTIONSSwitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Door Jamb Switch - Standard Ignition DS-343

Item #: B2496675

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Jamb Switch - Standard Ignition DS-204

Door Jamb Switch - Standard Ignition DS-204

Item #: WBB2495444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant