+

Headlight Dimmer Switch - Standard Ignition DS-203
Item #: WBB2495688
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Check if this part fits your vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of research to meet all of your needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
- Electra 1977-1977
- Estate Wagon - Engine: V8, 5.7L, 350ci, DIESEL 1977-1977
- Estate Wagon - Engine: V8, 5.7L, 350ci, GAS 1977-1977
- Estate Wagon - Engine: V8, 6.6L, 403ci, GAS 1977-1977
- LeSabre 1977-1977
- Commercial Chassis 1994-1996
- DeVille 1994-1996
- Eldorado 1992-1995
- Fleetwood 1994-1996
- Seville 1992-1996
- Chevette 1977-1979
- Cherokee 1987-1993
- Comanche 1986-1992
- Wagoneer 1984-1990
- Wrangler 1987-1995
- 98 1977-1977
- Delta 88 1977-1977
- Bonneville 1977-1977
- Catalina 1977-1977
Product Specifications
- TERMINAL QUANTITY4
- VOLTAGE12
- MOUNTING LOCATIONDashboard
- ATTACHMENT METHODBolt On
- TERMINAL GENDERMale
- CONNECTOR SHAPERectangular
- CONNECTOR QUANTITY1
- COLORBrown, Clear, Silver
- TERMINAL TYPEBlade
- CONNECTOR GENDERFemale
- FINISHAluminum, Plastic
Not Yet Reviewed
There are no questions for this product.
Popular item in this category
Headlight Dimmer Switch - Standard Ignition DS-338
Item #: B2495948
Not Yet Rated
Usually ships in 2 to 5 days
$28.95

Headlight Dimmer Switch - Standard Ignition DS-203
$25.95
- Product Information
- Customer Review
- Product Q&A
1 Product(s) Added to Cart
Free Shipping
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.

Headlight Dimmer Switch - Standard Ignition DS-203
Item #: WBB2495688
The item above has been added to your shopping list:
List name
Save Item to