x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Headlight Switch - Standard Ignition DS-615

Headlight Switch - Standard Ignition DS-615

Item #: WBB2492517

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Headlight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Lincoln+ Expand List– Hide List
  • Town Car   1991-1994

Product Specifications

  • TERMINAL QUANTITY10
  • VOLTAGE12
  • ATTACHMENT METHODDirect, Snap Fit
  • TERMINAL GENDERMale
  • CONNECTOR SHAPERectangular
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Headlight Switch - Standard Ignition HLS-1069

Item #: B2498210

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Headlight Switch - Standard Ignition DS-615

Headlight Switch - Standard Ignition DS-615

Item #: WBB2492517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant