x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Headlight Switch - Standard Ignition HLS-1641

Headlight Switch - Standard Ignition HLS-1641

Item #: WBB2492910

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Headlight Switch

Our headlight switches are a direct-fit replacement electrically operated switch that replaces damaged OE units restoring headlight function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Saturn+ Expand List– Hide List
  • Vue   2008-2010

Product Specifications

  • TERMINAL QUANTITY16
  • VOLTAGE12
  • TERMINAL GENDERMale
  • ATTACHMENT METHODDirect, Snap Fit
  • CONNECTOR SHAPERectangular
  • CONNECTOR QUANTITY1
  • COLORBlack
  • KNOB COLORBlack
  • TERMINAL TYPEPin
  • CONNECTOR GENDERFemale
  • FINISHPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Headlight Switch - Standard Ignition HLS-1069

Item #: B2498210

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Headlight Switch - Standard Ignition HLS-1641

Headlight Switch - Standard Ignition HLS-1641

Item #: WBB2492910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant