Take 15% off your entire order!

Offer applied at checkout

BJE C4 Pneumatic Automobile Oil Filter Crusher w/7590 Crusher Stand - 8203

BJE C4 Pneumatic Automobile Oil Filter Crusher w/7590 Crusher Stand - 8203

Item #: WBB1872037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,988.95 up to 25% OFF

Price: $2,253.00

$375.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,253.00 or save 5% on purchase.

Quantity

Customers Also Viewed

BJE C4 Pneumatic Automobile Oil Filter Crusher w/7590 Crusher Stand - 8203

The BJE 008203 C4 Pneumatic Automobile Oil Filter Crusher with no.7590 Crusher Stand Reduces filters by 75% of original size and removes 95% of the free-flowing oil so it can be recycled. Crushing chamber accepts filters 7-1/2" tall x 5" diameter. Only one moving part, a 1-1/2" shaft. Safety door - crusher will not operate if door is opened. Cycle time: 5 seconds. Air requirement: 125 to 175 PSI / All parts in contact with air are rust proof. The BJE 008203 C4 Pneumatic Automobile Oil Filter Crusher with no.7590 Crusher Stand comes with a limited lifetime warranty on housing and a 1-year limited warranty on all other parts.

Product Specifications

  • CRUSHING CHAMBER SIZE INCHES7-1/2 x 5
  • STYLEAutomobile
  • DESCRIPTIONOil Filter Crusher w/Stand
  • BRANDBJE
  • PSI125 - 175
  • COLOR FINISHRed
  • WEIGHT LBS219
  • CYCLE TIME5 Seconds
  • TYPEC4 Pneumatic
  • HEIGHT INCHES17-5/8
  • WIDTH INCHES17-5/8
  • PACKAGE QUANTITY1
  • LENGTH INCHES 12
  • MANUFACTURERS PART NUMBER008203
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BJE C6 Pneumatic SUV Oil Filter Crusher w/7590 Crusher Stand - 7610

Item #: B1872039

Not Yet Rated

Usually ships in 5 to 8 days

$2,808.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BJE C4 Pneumatic Automobile Oil Filter Crusher w/7590 Crusher Stand - 8203

BJE C4 Pneumatic Automobile Oil Filter Crusher w/7590 Crusher Stand - 8203

Item #: WBB1872037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant