Take 15% off your entire order!

Offer applied at checkout

Herkules Oil Filter Crusher Stand, 2"L x 2"W x 30"H

Herkules Oil Filter Crusher Stand, 2"L x 2"W x 30"H

Item #: WBB2569731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Herkules OFC6 Oil Filter Crusher can be converted from a bench mount to stand alone unit with this optional stand.

Product Specifications

  • CONSTRUCTIONSteel
  • WARRANTY1 Year
  • BRANDHerkules
  • WIDTH INCHES2
  • HEIGHT INCHES30
  • COLOR FINISHBlack
  • WEIGHT LBS10
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
  • LENGTH INCHES 2
  • MANUFACTURERS PART NUMBER18969
  • TYPEOil Filter Crusher Stand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JohnDow Filter Regulator/Lubricator Kit, Used with AFC-100-04 & HDC-150-94 - FRL 1

Item #: B592252

Not Yet Rated

Usually ships in 5 to 8 days

$113.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Herkules Oil Filter Crusher Stand, 2"L x 2"W x 30"H

Herkules Oil Filter Crusher Stand, 2"L x 2"W x 30"H

Item #: WBB2569731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant