Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Truck & Utility Boxes

Truck and utility boxes are designed to provide secure storage solutions for tools and equipment in trucks. With rugged construction and weather-resistant features, utility boxes ensure durability and protection for valuable cargo. Ideal for contractors and tradespeople, truck boxes and utility boxes offer organized storage for tools on the go.
399 Results

Availability

Size

View All Size

For Use With

Finish

View All Brand
View All Type
View All Length
View All Depth
View All Width
View All Material
View All Height
View All Style
View All Gauge
View All Capacity
View All Color
View All Price
399 Results
Compare
1
1
$809.00
Ships in 5 Business Days

Color

White

Material

Steel

Width

45-5/8 in

Height

24 in

Compare
1
1
$379.95
Ships in 5 Business Days

Color

Silver

Material

Diamond Tread Aluminum

Width

14-1/2 in

Height

15 in

Compare
1
1
$159.95
Ships in 3 Business Days

Color

White

Material

Steel

Width

9-1/2 in

Height

3-1/2 in

Compare
1
1
See price in cart
Ships in 20 Business Days

Color

Black

Material

Aluminum

Width

18 in

Height

18 in

Compare
BESTSELLER
1
1
See price in cart
Ships in 11 Business Days

Color

Black

Material

Steel

Width

39-3/4 in

Height

9 in

Compare
1
1
$589.00
Ships in 5 Business Days

Material

Polyethylene

Width

51 in

Height

26 in

Weight

76 lbs