Take 15% off your entire order!

Offer applied at checkout

Herkules Automatic Paint Gun Washer W/ Flow-Through Brush & Fluid Transfer System, 2 Gun & 2 Cup Cap

Herkules Automatic Paint Gun Washer W/ Flow-Through Brush & Fluid Transfer System, 2 Gun & 2 Cup Cap

Item #: WBB2569716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,666.00

$611.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Herkules industrial-strength, stainless steel paint gun washer, the G415 is equipped with every Herkules feature, and can clean solvent or waterborne paints automatically–2 guns and 2 cups or 4 guns, along with hoses and pressure pots—saving time and speeding the paint process. The G415 also cleans pressure pots, hoses & 5 gallon cans, offers a flow- through brush with adjustable flow control, and a foot-operated safety lid. Made in the USA.

Product Specifications

  • CYCLE TIMER100 Seconds
  • PUMP TYPEHouse air
  • PACKAGE QUANTITY1
  • PSI75 PSI
  • WEIGHT LBS75
  • FOR USE WITHSolvent & Waterborne Paint
  • WIDTH INCHES18
  • HEIGHT INCHES25-1/2
  • BRANDHerkules
  • TYPEAutomatic
  • DESCRIPTIONPaint Gun Washer W/ Fume Extractor & Flow-Through Brush
  • MANUFACTURERS PART NUMBERG415
  • COLOR FINISHStainless Steel & Black
  • CONSTRUCTIONStainless Steel
  • WARRANTY1 Year
  • LENGTH INCHES42
  • ASSEMBLYAssembled
  • CAPACITY2 Guns, 2 Cups
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Herkules Automatic Paint Gun Washer W/ Fluid transfer system, 2 Gun & 2 Cup Capacity

Item #: B2569721

Not Yet Rated

Usually ships in 1 to 4 days

$2,786.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Herkules Automatic Paint Gun Washer W/ Flow-Through Brush & Fluid Transfer System, 2 Gun & 2 Cup Cap

Herkules Automatic Paint Gun Washer W/ Flow-Through Brush & Fluid Transfer System, 2 Gun & 2 Cup Cap

Item #: WBB2569716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant