Draw Bars & Ball Mounts
Brand
Receiver Size
For Use With
Length
Material
Width
Depth
Type
Height
Size
Finish
Capacity
Color
Price
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on, and the ratchet mechanism makes it easy to precisely adjust tension. The weather-resistant polyester strap is 2 in. wide and 30 ft long with a working load limit of 3300 lb. Available with durable flat hooks for flatbed trailers. All metal components are white zinc plated for corrosion resistance.
The Brake Control Wiring Harness from Buyers Products is make and model specific to quickly plug in to your vehicle's factory tow package. Fits Ford Super Duty E350/E450/F250/F350/F450/F550 ('05-'07). Installation is simple -- no cutting, splicing, or taping needed. Features Simple plug-in installation. Connects directly to your factory tow package without cutting, splicing, or taping. Fits Ford Super Duty E350/E450/F250/F350/F450/F550 ('05-'07)
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.