Buyers Products 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips, J Hooks - 5483000
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb.
All metal components are white zinc plated for corrosion resistance.
All metal components are white zinc plated for corrosion resistance.
PRICE
$31.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 9 in |
| Height | 5 1/2 in |
| Weight | 5 lbs |
| Working Load Limit | 3300 lb lbs |
Product Details
| Style | Commercial Duty |
| Break Strength | 10,000 lb |
| Material | Polyester |
| Description | Ratchet Tie Down |
| Color | Yellow |
| Manufacturers Part Number | 5483000 |
| Brand | Buyers Products |