Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NOCO Remove+ Battery Cleaner & Acid Detector, 14 Oz. - E404 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

NOCO Remove+ Battery Cleaner & Acid Detector, 14 Oz. - E404 - Pkg Qty 12

Item #: WBB2243008

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 12

Price: $72.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
NOCO Remove+ Battery Cleaner & Acid Detector, 14 Oz. - E404

The E404 Remove+ Battery Cleaner and Acid Detector features a specialized foaming agent turns pink upon contact with acid, while it instantly neutralizes, dissolves, and removes battery corrosion from battery terminals, cables, hold-downs, battery boxes and more. It's formulated to assure maximum current flow and reduce potential voltage leakage. Comes packaged in a 14-ounce aerosol can.

  • Instantly neutralizes, dissolves and removes battery corrosion.
  • Changes color upon contact with acid.
  • Ideal for battery terminals, cables, hold-downs and boxes.
  • Restores maximum current flow and reduces potential voltage leakage.
  • Packaged in a 14-ounce aerosol can.
Documents

Documents are in PDF format

Product Specifications

    • FULL REACTION TIME2-4 Minutes
    • LENGTH INCHES2.5
    • MANUFACTURERS PART NUMBERE404
    • DESCRIPTION14 Oz. Battery Cleaner & Acid Detector
    • WEIGHT LBS1.12
    • HEIGHT INCHES2.5
    • SIZE14 Ounce
    • WIDTH INCHES7.78
    • TYPEChemical
    • BRANDNOCO
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed