Velocity Max Pencil features a large eraser for more erasing power. The Velocity Max eraser is 75% wider compared to BIC Velocity Original Mechanical Pencil. This pencil also has a soft gel grip that molds to your hand. The strong lead provides smooth dark writing and erases cleanly. This pencil is perfect for standardized tests.
BIC® Velocity Max Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Velocity Mechanical Pencil |
| Lead Color Family | Graphite |
| Package Quantity | 2/Pack |
| Refillable | No |
| Manufacturers Part Number | MPMX7P21-BK |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Medium |
| Brand | BIC |