Model # :WBB185496
MPN #: WCR1220158
Cambro WCR1220158 - Vending Cart Cover for Food well, Full Size (13" x 21"), Hot Red
Write a Review
Questions & Answers (0)
Related Products
Versa Food Bars™ Work Table, cold food, 60" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) heavy duty 6" swivel casters with brakes, black, NSF
Versa Food Bars™ Serving Buffet, cold food, 60" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, navy blue (made to order), NSF
Versa Food Bars™ Work Table, cold food, 60" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, Kentucky green (made to order), NSF
Versa Food Bars™ Serving Buffet, serving buffet, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, Kentucky green (made to order), NSF
Versa Food Bars™ Serving Buffet, cold food, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, black, NSF