Model # :WBB185498
MPN #: WCR1220192
Cambro WCR1220192 - Vending Cart Cover for Food well, Full Size (13" x 21"), Granite Green
Write a Review
Questions & Answers (0)
Related Products
Paragon 2028B Pro-Deluxe Pump Warmer Unit - Model B NEW.... The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & ...
Designed to keep foods hot and delicious from cooking to serving in any restaurant operation. With quality features like energy-efficient cabinet design for quicker preheating and recovery times and industrial tubular steel frames, you'll find our Proofer and Holding Cabinets a valuable addition to your commercial, restaurant or industrial operation. Features: Structural components of holding/proofing cabinet are 100% stainless steel Blower and air tunnel for superior heat distribution 10 tray slides adjust on 3"centers Switch to convert from Proofing to Holding mode 1/2 gallon water pan ...
Here is a smart, extremely versatile solution for keeping ready-to-serve foods at their warm, appetizing best. Nemco's electric heat shelf is perfect for the kitchen, the pass-through station, serving lines, buffets and even the front of the house. The unique heating elements minimize temperature drops across the surface, for reliable, uniform holding, and the capability to heat up to 220°F. Includes all stainless steel construction, an ergonomic control dial and rounded corners for a contemporary look. NSF Certified.
Paragon 2028C Pro-Deluxe Warmer Heated Spout Front Controls- Model C NEW!!!! The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and great for nacho ...
Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base comes with the 4 qt. accessory pack, including an adapter plate, three insets, three hinged covers, and three 3 oz. ...