Gizmo Engineering Vent Cap Slip Mount - 3”, PVC, schedule 40, electrical grade
|
Questions & Answers (0)
Product Description
All Plastic MUSHROOM STYLE Vent Cap. Corrosion proof. Keeps out debris, rain small airborne seeds and critters while allowing tanks to properly vent. 2 Year Limited Warranty. Gizmo Engineering Slip Vent Caps offer a robust, all-plastic solution for protecting tanks, enclosures, and piping systems while maintaining critical airflow. Designed with a distinctive "mushroom" profile, these caps serve as a reliable barrier against environmental contaminants like rain, debris, airborne seeds, and small creatures. Their slip-fitting connection allows for a secure, non-threaded installation onto standard pipe sizes, making them a preferred choice for rapid deployment in industrial and commercial settings. Gizmo Slip Vent Caps are commonly used on chemical storage tanks, potable‑water reservoirs, vent stacks, exhaust pipes, and ventilated machine cabinets where reliable passive breather protection is required. The all‑plastic construction is corrosion‑proof and suitable for contact with potable water, meeting FDA and EPA‑aligned standards for screened venting.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 5-1/8 in |
| Height | 5-1/8 in |
| Weight | 2 lbs |
| Thread | 3 NPT in |
| Drum Plug Opening | 3 in |
| Diameter | 3 in |
Product Details
| Mesh Open Area | 40 Percent |
| Type | Slip Mount |
| Body Material | PVC |
| Color | White |
| Temperature Range | -40 to 150 °F |
| Male or Female | Male |
| Material | Polyvinyl Chloride |
| Package Quantity | 1 |
| Manufacturers Part Number | VC-S-3 |
| Brand | Gizmo Engineering |
Warranty
| Warranty | 2 yr |