Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875185

MPN #: 08101

Justrite® 8101 Brass Vertical Safety Drum Vent for Petroleum Based Applications

Product Description
Justrite® Vertical Safety Drum Vent for Petroleum Based Applications

Fill and store liquids safely with Justrite®'s Drum Vents and Funnels.

Drums of flammable liquids require venting to relieve pressure build-up due to heat and also to prevent creation of a vacuum when liquid is being drained off or the drum is subjected to sudden cooling. Either pressure or vacuum can cause failure of the container. In event of fire, the hazards of drum leakage or explosion due to excessive pressure build-up can be catastrophic.

Justrite®'s Safety Drum Vents provide automatic pressure relief for drums between 3psi (20kPa) but less than 8 psi (55kPa). Depending on the model, vacuum relief is either automatic (on horizontally installed vents) or manual (on vertically installed vents). They are tested to allow one liter (61 cubic inch) of water through a 3/8" (9.5mm) pipe nipple in less than 6 seconds. While in the closed position, the vents prevent escape of flammable vapor. All Safety Drum Vents include a flame arrester for added safety. Includes a limited warranty of 1 year.

PRICE
$116.58

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread2 NPT/NPS in
Drum Plug Opening2 in
Diameter2 in

Product Details

Assembly RequiredNo
TypeFor Vertical Drums
Body MaterialBrass
ColorYellow
Compatible LiquidPetroleum Based Applications
Male or FemaleMale
MaterialBrass
Package Quantity1
Manufacturers Part Number08101
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved