- Model 67 Vented Bump Cap, Hi-Viz Pink
- Ideal for protecting head from lacerations, minor bumps and bruises in areas that do not require certified safety helmets
- Molded from high density polyethylene, cap has perforated sides to provide ventilation
- 4-point injection molded pin-lock suspension adjusts from head sizes 6-1/2 - 7-3/4
- Moisture wicking brow pad is removable, washable and replaceable
- Does not meet ANSI/ISEA Z89.1 requirements
- Made in the USA
- Not a hard hat
ERB® 67 Vented Bump Cap with 4-Point Pinlock Suspension, Hi-Viz Pink - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Bump Cap |
| Ventilation | Yes |
| Shell Material | Polyethylene |
| Package Quantity | 12 |
| Description | Vented Bump Cap |
| Color | Pink |
| Manufacturers Part Number | 19115 |
| Suspension | 4 pt. Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA Z89.1 |