Chinet® Vented Paper Lids, Fits 8 - 16 oz. Cups, White, 25/Sleeve, 40 Sleeves/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Hood-style lid with long overlap rims fits tightly over properly sized companion cups. Vented design minimizes the potential for condensation contamination of hot foods and drinks. Thick, smooth multi-walled paper.
PRICE
$419.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot Beverage Lids |
| Capacity | 8-16 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Vented Paper Lid |
| Color | White |
| Manufacturers Part Number | 71870 |
| Fits | 8 - 16 oz Hot Cups |
| Shape | Round |
| Brand | Chinet |