Buyers Vented Plug, Ppv6, 3/8" Pipe Thread - Pkg Qty 30
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Pipe Thread 2 | 3/8" |
Product Details
| Manufacturers Part Number | PPV6 |
| Description | Vented Pipe Plug, 3/8" Thread |
| Brand | Buyers Products |
Related Products
3M SS 316/316L Forged Pipe Fitting 1" Hex Head Plug NPT Male All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a ...
This 304 stainless steel square head cored plug is designed to securely close off unused threaded pipe openings in a wide range of fluid and gas systems. Featuring precision machined male NPT threads and a durable square head for easy wrench installation, it provides a strong, leak resistant seal in general purpose applications. The cored body design offers a lighter weight option while maintaining dependable strength and performance. Ideal for plumbing, food processing, water systems, and light industrial use, 304 stainless steel delivers excellent resistance to corrosion, rust, ...
3M SS 304/304L Forged Pipe Fitting 1/2" Hex Head Plug NPT Male All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a ...
Features: Stainless Steel 150Lb. Pipe Fittings Type 316 Schedule 40 M-NPT Threaded Ends Standard Pattern
Standard 150lb Galvanized Iron Cored Square Plugs are designed to close female-threaded openings in piping systems, providing a secure seal for system termination, testing, or maintenance access. The square head allows for easy installation and removal using standard tools, even in tighter spaces. Constructed in a heavy pattern design, they deliver the strength and durability required for demanding applications. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh environments. Each fitting includes full lot traceability, with Material Test ...