Designed to satisfy the diverse needs of any facility. Maximizes space efficiency with a small footprint and slim profile. Fits in even the tightest spaces. Internal hinge design prevents wall damage. Quiet and controlled lid-closure minimizes noise. Liner retainer band and cinch easily and securely holds can liners. Increased foot pedal clearance for easier access and operation.
Rubbermaid® Slim Jim® Plastic Step On Container, Front Step - 13 Gallon, Gray - 1883602
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 11-1/2 in |
| Height | 28-1/3 in |
Product Details
| Type | Step On Trash Can |
| Color | Gray |
| Wheels | No |
| Series | Slim Jim® |
| Lid | Yes |
| Capacity | 13 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1883602 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| FM Approved | Y |
| UL Listed | N |