Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duluth Forge

Model # :WBB3220491

MPN #: FNF300T

Duluth Forge Natural Gas Ventless Gas Fireplace Insert with Thermostat Control, 26000 BTU, Black

Product Description
This Duluth Forge Ventless Zero Clearance Fireplace Insert allows you to build a custom fireplace for your home. You can pair it with a face mantel or recess it directly into a wall of your home. This fireplace insert includes many features like Thermostat Control, Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. Using Natural Gas, the Duluth Forge Vent Free Fireplace Inserts radiates 26,000 BTU of heat, enough to heat 1,350 square feet of space.

Product Features:
  • 26,000 Maximum BTU using Natural Gas
  • Heats up to 1,350 sq. ft
  • 1 Unit operates off Natural Gas
  • Thermostat Control - Automatically cycles on and off
  • Remote Control Functions: On/Off, Temperature Control
  • 5 realistic hand painted Ceramic Fiber Logs
  • Vent free gas fireplace insert
  • Dual Precision Ported Vent Free gas burner
  • Economical: 99.9% efficient. No outside duct or chimney needed!
  • Safety Assurance: O.D.S. (Oxygen Depletion Sensor)


PRICE
$879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/8 in
Width13-7/8 in
Height23-7/8 in
Weight48 lbs

Product Details

TypeVent Free Gas Fireplace Insert
ColorBlack
Manufacturers Part NumberFNF300T
BTU26000
BrandDuluth Forge

Compliance & Certifications

CertificationsPFS