Duluth Forge Ventless Stainless Gas Fireplace Insert w/ Emerald Glass Media, 24000 BTU, Manual Ctrl
Write a Review
|
Questions & Answers (0)
Product Description
The Duluth Forge vent-free outdoor stainless steel gas fired fireplace insert is the first affordable fireplace designed to resist the elements for outdoor use. The outdoor zero clearance fireplace insert uses parts and materials that are made from 304 grade stainless steel sourced in the USA. This assures a long and reliable life in the outdoor environment.The beautiful and alluring fire glass burner meets almost every need for a classy, modernized element to any outdoor space. The most stunning effect is created as the reflective glass emits a mesmerizing sparkle throughout the fireplace insert. The sloped H-burner is made from 304 stainless steel and produces 24,000 BTU.The fireplace front panel has a brushed stainless finish that will enhance any patio or outdoor living room. The inner firebox panels are made from a bright reflective stainless steel that "mirror" the flames on all sides of the firebox allowing you to enjoy your outdoor gas fireplace from various angles.You and your family members can relax and enjoy your new outdoor living space while you watch the flames dancing through the large bed of reflective emerald green fire glass media that comes standard with your fireplace.
PRICE
$1,649.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-9/16 in |
| Height | 13-1/4 in |
| Weight | 84.5 lbs |
Product Details
| Type | Outdoor Fireplace Insert |
| Color | Silver |
| Manufacturers Part Number | DF450SS-G-REM |
| BTU | 24000 BTU |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |