California Umbrella Venture 7.5' Patio Umbrella, Silver Pole, Sunbrella Natural/Pacific Blue
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your poolside or patio aesthetic with this 7.5' Market Umbrella, featuring a striking alternating panel design in Sunbrella Natural and Pacific Blue. This high-performance Sunbrella fabric is renowned for its industry-leading UV protection and fade resistance, ensuring the vibrant blue and crisp cream tones stay true for seasons. Engineered for coastal and commercial environments, the silver anodized aluminum pole provides a sleek finish, while the fiberglass ribs offer superior flexibility to withstand sudden wind gusts. The intuitive push-open pin stop system allows for quick, effortless deployment without the hassle of cranks or pulleys. Finished with a single wind vent for enhanced stability, this umbrella combines nautical charm with professional-grade durability.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87 in |
| Height | 96-1/16 in |
| Weight | 17 lbs |
| Size | 7-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Natural/Pacific Blue |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO758002-5404-5401-AL-BND503016 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |