California Umbrella Sand Anchor for Center Pole Umbrellas, Galvanized Steel, 2 lb., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel Sand Anchor for Center Pole Umbrellas.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 4 in |
| Height | 29-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Anchor |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TB60 |
| Shape | Cylinder |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year |