Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251152

MPN #: 7100214594

3M™ Venture Tape™ Double Coated Foam Tape, 1" x 36 Yds., 3 Mil, White, 120 Rolls

Product Description
VentureTape® VG516W Double Coated Foam Tape is a 1/16" thick white closed cell, crosslinked polyethylene foam coated on both sides with a general purpose rubber based adhesive with a white kraft liner.

Flexible Foam Carrier and Aggressive Adhesive
3M™ Venture Tape™ Double Coated Foam Tape is a double coated tape with a polyethylene carrier and a rubber adhesive. Featuring high tack and an aggressive adhesive, it is a strong performer with a variety of materials, surfaces and product applications. It boasts a strong, durable bond to both smooth and irregular surfaces. It is easy to die cut and commonly used with nameplate mounting and gasketing operations.

Features:
  • Double coated 3M™ Venture Tape™ performs well on a wide variety of materials and surfaces
  • High immediate bond
  • Great chemical resistance
  • Low compression set
  • Better conformability, cushioning, & vibration damping
Applications:
  • Nameplate mounting
  • Gasketing
  • Cushioning
  • Vibration dampening
Benefits of Double Coated Foam Tapes
Featuring flexible foam carriers, double coated tapes help to seal, cushion, dampen vibration and resist impact in various product applications. They can also withstand wide temperature ranges and bond to rough or irregular surfaces in permanent or repositionable applications. Available in a variety of thicknesses, adhesives, carriers and sizes, 3M™'s foam tapes are designed to enhance the appearance and improve the overall performance of your product design. Choose from our extensive line of double coated foam tapes to match the exact specifications needed for your project.

PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness3

Product Details

TypeDouble Coated Foam Tape
MaterialPolyethylene Foam
Package Quantity12 Rolls
ColorWhite
Manufacturers Part Number7100214594
GradeGeneral Purpose
Brand3M