Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foil Tape

59 Results

Insulating Jacketing & Cooler Repair Tapes

Insulating Jacketing & Cooler Repair Tapes
Insulating jacketing & cooler repair tapes are designed to have superior resistance to weathering, mold, UV, and extreme environmental conditions. Most models cut and seal with no additional tools required and are puncture and tear-resistant. Insulating jacketing and cooler tape is available in various roll sizes. Features vary per unit.
CompareImageLengthWidthThicknessTypeColorPackage QuantityModel #Price
Ventureclad™ 1577CW-EMJ Enhanced Metal Insulation Jacketing Tape, 23" x 50 Yards, 7 Mil, Silver
150
23
7 mil
Insulating
Silver
1
WBB3179006$699.00
3M™ VentureClad™ 1577CWE-EMJ Heavy Duty Metal Jacketing Tape, 35-1/2" x 50 Yds., Silver
50
35-1/2
9 mil
Acrylic Adhesive Tape
Silver
1
WBB3233978$1,133.26was $1389.00
Save $255.74 (18%)
3M™ 394 Vent Tape, 1" x 36 Yds., 4 Mil, White - Pkg Qty 36
36
1
4 mil
Acrylic Adhesive Tape
White
36
WBB3211367$30.95 ea.
3M™ 5480 PTFE Film Tape 1" x 36 Yds., 3.7 Mil, Gray - Pkg Qty 7
36
1
3.7 mil
Silicone Adhesive Tape
Gray
7
WBB3211368$189.95 ea.
Shurtape AF 995CT Cold Temperature ASJ+ Tape - White - 72mm x 46m - Pkg Qty 16
150 ft
2-13/16 in
8-5/16 mil
Contractor Grade
White
16
WBB2369830$45.95 ea.
3M™ VentureClad™ 1577CW-WM Cladding & Insulation Jacketing Tape, 35-1/2" x 50 Yds., White
50
35-1/2
7 mil
Acrylic Adhesive Tape
White
1
WBB3233979$1,249.00
3M™ VentureClad™ 1577CW-WME Cladding & Insulation Jacketing Tape, 35-1/2" x 50 Yds., White
50
35-1/2
9 mil
Acrylic Adhesive Tape
White
1
WBB3233880$1,449.00
Shurtape AF 990CT Cold Temperature All Service Jacket Tape - White - 72mm x 46m - Pkg Qty 16
150 ft
2-13/16 in
8-5/16 mil
Contractor Grade
White
16
Ships Same Day
WBB2369833
$56.95 ea.
Scotch® 178 Freezer Tape, 3/4" x 1000", 4 mm, White - Pkg Qty 24
1000
3/4
4 mil
Rubber Adhesive Tape
White
24
WBB3211365$3.50 ea.
Scotch® 2520 Varnished Cambric Tape, 3/4" x 36 Yds., 16 Mil, Yellow - Pkg Qty 48
36
3/4
16 mil
Rubber Resin Adhesive Tape
Yellow
48
WBB3211349$99.95 ea.

Aluminum Foil Tapes

Aluminum Foil Tapes
Aluminum foil tapes provide convenient adhesive repair for automotive garages, factories, and more. This tape is temperature, U.V., & solvent resistant and provides lasting durability. Tape easily adheres to a variety of irregular surfaces and acts as a barrier against moisture, dust, flame, and certain chemicals. A wide variety of aluminum foil tape is available. Specific features vary per unit.
Showing 1-10 of 38 results

FSK Foil Tapes

FSK Foil Tapes
FSK foil tape is designed for fans in need of sealing for increased insulation. Most models are UL Classified with an adhesive that contains mold-inhibiting agents to ensure regulatory compliance. Other features include a special acrylic adhesive that excels in hot or cold temperatures. A wide selection of FSK foil tape is available. Roll size and other specific features vary per model.
Lead Foil Tapes

Lead Foil Tapes

Endothermic Mat

Endothermic Mat