- This fiberglass welding blanket is vermiculate coated for advanced abrasion and tear resistance
- Heat is dispersed evenly across the surface significantly boosting temperature rating
- Measures 10 Ft. wide x 10 Ft. high x 0.03 In. thick
- Weighs 24 Oz. per square yard
- Blanket includes grommets that allow easy hanging in vertical applications
- Prevents sparks from escaping from a confined area
- Features a 1200°F working temperature ideal for welding, furnace applications, pipe wrapping, and machinery protection
- All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance
- Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
Jackson Safety® Vermiculite Coated Fiberglass Welding Blanket, 10'W x 10'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Height | 10 ft |
| Thickness | 0.03 |
| Fabric Weight per Square Yard | 24 |
Product Details
| Type | Welding Blanket |
| Material | Fiberglass |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 36164 |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI/FM 4960, California State Fire Marshall Code Approved, NFPA 701 |