Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214397

MPN #: N1029410

United Visual Products 4C Horizontal Mailbox N1029410 51-1/4"H Double Column 16 Doors, 1 Parcel USPS

Product Description
4C Standard Mailboxes are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. These corrosion-resistant 16-Door mailbox units feature a weatherproof powder coat finish that protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. The Carrier Access Door provides easy access for Postal Letter Carriers to release the master loading doors, as well as the two included parcel lockers.

Features:
  • Tenant doors meet the new compartment minimum size requirement of 3"H x 12"W x 15"D
  • Units feature new USPS-1172 910A lock
  • Each door includes 3 keys
  • Units include a weather protected receptacle for outgoing mail
  • Meets all USPS standards on all new construction and major renovation projects as of October, 2006
  • 30-5/16" RO Width, 31-9/16" Actual Width; 50-5/16" RO Height; 17" RO Depth

PRICE
$2,685.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Depth19-1/4 in
Height51-1/4 in
Weight145 lbs
2nd Parcel Box Dimensions (W x D x H)12" x 15" x 15-1/2"
Parcel Box Dimensions (W x D x H)12" x 15" x 19-1/2"
Collection Box Dimensions (W x D x H)12" x 15" x 4-3/4"
Mailbox Dimensions (W x D x H)12" x 15" x 3"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
Mounting LocationRecessed Wall Mounted
MaterialHeavy Gauge Aluminum with Stainless Steel Components
Number of Collection Boxes1
Manufacturers Part NumberN1029410
BrandUnited Visual Products
TypeFront Loading Master Access
Number of Second Parcel Boxes1
ColorSilver
StyleHorizontal, Double Column
Number of Compartments16
Number of Parcel Boxes1
Access TypeUSPS
Number of Mailboxes16

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction