Sova® EZ Mount™ Backer Plate, Vertical - A100-BPEV
Write a Review
|
Questions & Answers (0)
Product Description
Eliminates the need for structural blocking and ensures connection with two studs. Reduces installation time and enables unit to be attached to the wall by one installer
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 1-1/7 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical Baby Changing Table |
| Color | Silver |
| For Use With | 100-EV |
| Style | Vertical Backer Plate |
| Material | Steel |
| Description | EZ Mount™ Backer Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | A100-BPEV |
| Brand | Foundations |
Warranty
| Warranty | Against Manufacturers Defects |