Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2311697

MPN #: 100SSV-SM

Sova® Vertical Baby Changing Table -Surface Mount- Stainless Steel, 150lb Cap- 100SSV-SM

Product Description
This full stainless steel changing station is the only fully stainless steel fabricated changing station line on the market today. The vertical mount feature allows for mounting in smaller spaces. The entire structure is made of 304 brushed stainless steel and has a replaceable bacteria resistant ABS tray. The safety strap sanitizes easily and has the ability to adjust with one hand. This changing station has cushioned safety corner for added protection and is built to last in high use facilities.

Features:
  • Entire structure made from 304 brushed stainless steel
  • Features two handles
  • ADA and ANSI compliant when properly installed
  • 150 lb. load capacity
  • Includes pneumatic gas springs for safe and easy use
  • Bacteria resistant, replaceable, high-gloss, durable ABS tray
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware (Recessed Mount requires site preparation)


PRICE
$2,009.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth33-7/8 (Open), 4 (Closed) in
Height35-3/4 in
Weight68 lbs

Product Details

Assembly RequiredNo
TypeVertical Baby Changing Table
ColorSilver
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table - Surface
Mounting LocationSurface Mount
Capacity150 lbs
MaterialStainless Steel/Polyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number100SSV-SM
BrandFoundations

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsANSI, ADA