Features:
- Piggyback plug with 10′ cord
- Ideal for use in smaller sump pits with diameters of 10" or larger
- Includes: float switch, cord, bracket, clamp, cable tie and screws
- 10 Amp maximum run current at 125 Volts
- 1 Year Warranty
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3-3/8 in |
| Height | 9-13/16 in |
| Cord Length | 10 ft |
| Diameter | 10 in |
Product Details
| Type | Universal Vertical Float Switch |
| Voltage | 125 V |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Description | Vertical Float Switch |
| Manufacturers Part Number | ASV18101K |
| Brand | K2 |