Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281655

MPN #: 055-931

AMT 055-931 Submersible Float Switches for Submersible Pumps, Mercury Free, 30 ft Cord

Product Description
The mercury free liquid level control has a piggyback plug molded toThe cord allowingThe pump motor to plug intoThe cord andThen plugThe entire assembly into a standard grounded outlet.

Designed for use with AMT Submersible Pumps 1 1/2XT33, 02XH5 and 02X11.

Features:
  • 30 Ft. long 16 gauge cord with 115V plug
  • 15 Amp
  • Mercury-free
  • No field wiring required
  • Adjustable clamp
  • Corrosion resistant
  • Proven reliability
  • Omni directional
  • Variable pumping range
  • Easily installed


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height5 in
Weight4 lbs
Cord Length30 ft

Product Details

TypeSubmersible Float Switch
Voltage115 at 60 Hz V
MaterialSteel
Manufacturers Part Number055-931
BrandAMT

Warranty

Warranty1 yr