Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB240852

MPN #: 896264

Justrite® Pesticide Drum Storage Cabinet - Manual

Product Description
JUSTRITE® PESTICIDE VERTICAL DRUM STORAGE CABINET
Manual Close Doors
Safety drum storage cabinets safely house 30 or 55 gallon drums and contain incidental leaks. Vertical drum storage cabinets feature rollers at the bottom to facilitate loading and unloading of heavy, liquid filled drums. Pesticide safety cabinets include an adjustable shelf with polyethylene liner for added storage and permits access to drum pumps or funnels. Pesticide drum cabinets are made of double walled 18 gauge all-welded steel with 1 1/2" insulating air space. Dual 2" vents allow connection to an exhaust system. Doors have full length piano hinges. Cabinet doors have a recessed paddle handle with cylinder lock. Stainless steel 3-point self-latching system provides positive door locking. Safety storage cabinets include a built in grounding connector and adjustable leveling feet for uneven floors. Durable powder coat finish with trilingual reflective warning label provides high visibility. Meets OSHA requirements; conforms to NFPA code 30. FM approved. 10 Year Limited Warranty.

PRICE
$3,105.54

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth34 in
Height65 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePesticide
Number of Adjustable Shelves1
ColorGreen
Door TypeManual Close
StyleVertical
Capacity(1) 55 Gallon Drum
IncludesDrum Rollers
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number896264
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA