Baileigh Industrial Vertical Knee Mill, 3 HP, Single Phase, 220V, VM-942E-1
Write a Review
|
Questions & Answers (0)
Product Description
Baileigh Industrial has a line of vertical milling machines to meet any shops requirements, whether it is price, size, or power. The VM-942E-1 vertical milling machine fits into the price category, but that does not mean that it doesn't have features to back it up and make it a great value.The VM-942 is an 8 speed milling machine that allows speed adjustments from 60 to 2760 rpm. Being able to fine tune the speed of the quill is important in prolonging tooling life and saving money. Speaking of the quill or spindle Baileigh Industrial has specified a R8 spindle taper for the VM-942E-1. The R8 taper is the most common taper in the industry making tooling easy to source.The VM-942E-1 has a powerful 3 hp motor that runs on 220 volt single phase power and features a two axis digital read out. Other standard features of the VM-942 milling machine include a, coolant system dovetail slide ways, way covers, and halogen wok light.To learn more about the VM-942E-1 vertical milling machine see the specifications chart or call a sales representative.
PRICE
$15,745.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 42 x 9 in |
| Max Lift of Beam | 2.5 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Quill Diameter | 3.34 in |
| Table Longitudinal Travel | 25-1/4 in |
| Travel Of Knee | 14.675 in |
| Table Cross Travel | 12-1/8 in |
| Distance Spindle To Column | Variable in |
Product Details
| No Load Speed | 3600 RPM |
| Powerfeed | None |
| Number of Spindle Speeds | 8 |
| Work Table Weight Capacity | 750 lbs lbs |
| Motor Voltage | 220 V |
| Country of Origin | Import |
| Range of Spindle Speeds | 80 to 2760 rpm |
| Phase | 1 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1020695 |
| Prewired | 220V Single |
| Motor Horsepower | 3 HP |
| Quill Down Feed Rates (IPR) | .003"/.0015"/.006" |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 Year on Parts |