- Variable spindle speed by adjustable sheaves/pulleys - Control spindle RPM with the turn of a handle
- Infinitely adjustable variable speed from 60 to 4,200rpm – Allows tooling to run at its intended speed, resulted in longer tool life and better finishes
- R8 spindle and drawbar - Accepts the most common tooling
- Meehanite® Casting – Rigid and dependable for decades of use
- Spindle brake – Easier tool changes and quick spindle stops
- 3 speed power quill feed w/ manual wheel – Perfect for boring and accurate, consistent work
- DRO for X and Y axes
- Power feed X axis w/ rapid – Consistent travel speed without tiresome cranking
- Dovetail ways w/ adjustable gibs – Keep tolerances tight year after year
- Taiwan lead screws w/ backlash adjustable nuts – Remove backlash instead of compensating for it
- Way covers and wipers – Keep chips off ways and bed
- Integrated coolant system w/ splash guard – Large 6-gallon reservoir in the base houses the pump. Plumbed return line from the table eliminates overflow and messes
- LED work light
- One-shot lubricator – Keep up on lubrication maintenance by simply pulling a lever
Baileigh Industrial Vertical Mill, 3 HP, Single Phase, 220V, VM-949E-VS
Write a Review
|
Questions & Answers (0)
Product Description
Looking to take the next step from a mill-drill or step pulley mill? Take a look at the Baileigh Industrial VM-949E-VS. This 9x49 workhorse is outfitted with a 3HP continuous duty motor requiring only 220V single phase power, making it perfect for hobbyists, small shops, and professionals alike. This knee mill has a familiar old-school feel, while having many creature comforts not typically found in this market range. These features and standard accessories include:
PRICE
$18,175.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Quill Diameter | 3.37 in |
| Travel Of Knee | 16 in |
| Table Size (L x W) | 49 x 9 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Table Longitudinal Travel | 29 in |
| Table Cross Travel | 12 in |
| Distance Spindle To Column | Variable in |
Product Details
| Powerfeed | Yes |
| Motor Voltage | 220 V |
| DRO | Sino |
| Phase | 1 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1019108 |
| Motor Horsepower | 3 HP |
| Quill Down Feed Rates (IPR) | .0015"/.003"/.008" |
| Brand | Baileigh Industrial |
| No Load Speed | 3600 RPM |
| Number of Spindle Speeds | Variable Speed |
| Work Table Weight Capacity | 770 lbs lbs |
| Country of Origin | Import |
| Range of Spindle Speeds | 70 to 4320 rpm |
| Prewired | 220V Single |
Warranty
| Warranty | 1 Year on Parts |