OVERHEAD LOOAD LIFTER The Overhead Load Lifters are designed for lifting and moving pallets, skids, and crates with an overhead lifting crane. Includes an adjustable bail for keeping the load level when moving. Adjustable counter-balanced design hangs level when empty and offers integral guide handles. Features 3 height positions to accommodate different sized loads. Overhead load lifter is constructed of heavy-duty welded steel for strength and durability. Tapered forks measure 47-5/8"L x 4"W x 2"H. Blue powder coat finish. Shipped assembled. Meets ASME B30.20 standard 1993 for overhead lifting products.
Overhead Load Lifter Adjustable Forks OLA-2-42 2000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,414.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/2 in |
| Width | 40 in |
| Height | 82-3/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 511 lbs |
| Usable Mast Height | 52-3/4", 64-1/2", 76-1/4" |
| Fork Length | 47-5/8 in |
| Fork Width | 4 in |
| Usable Opening Height | 40-1/2", 52-1/4", 64" ft |
Product Details
| Assembly Required | No |
| Type | 17-5/8"W to 35-5/8"W Adjustable |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | OLA-2-42 |
| Brand | Vestil |