Baileigh Industrial Vertical Milling Machine, 3 HP, 3 Phase, 220V, VM-949-3
Write a Review
|
Questions & Answers (0)
Product Description
When looking for a conventional style knee milling machine, Baileigh Industrial leads the pack in both quality and standard features. Baileigh Industrial's VM-949 milling machine is no exception and is great for any small to medium size machine shop or fabrication shop. Like all Baileigh machines, it's packed with tons of standard features that are options on most other brands.The VM-949 is fully variable speed through the use of a Yaskawa® inverter drives. Speeds are adjustable from 60 to 4200 rpm. Adjustable spindle speeds help prolong tooling life as well as allows some applications that cannot be done on a standard drill press, such as thermal friction drilling. The VM-949 is available in two different voltages, 220 volt single and three phase, these variances allow the VM-949 to be used in almost any shop.Rigidity is also very important on a mill that is why Baileigh Industrial went with only the best castings to make the base and frame work out of. The stronger you make the platform the better the cutting is. This is not the place to use an inferior process. To make the VM-949 milling machine even stronger, a NST 40 spindle is standard. This type spindle is stronger and give the operator a choice of larger tooling should the need arise.Operation of the VM-949 could not be easier as this milling machine has powered X, Y and Z axis. The X and Y axis utilizes a Mitutoyo® DRO- digital read out for positioning down to 1/10 of a thousandth of an inch. Other standard features of the VM-949 milling machine include an air draw bar, coolant system with catch tray.To learn more about the VM-949 vertical milling machine see the specifications chart or call a sales representative.
PRICE
$28,015.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Quill Diameter | 3.37 in |
| Travel Of Knee | 16 in |
| Table Size (L x W) | 49 x 9 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Table Longitudinal Travel | 28-1/2 in |
| Table Cross Travel | 12 in |
| Distance Spindle To Column | Variable in |
Product Details
| Powerfeed | Yes |
| Motor Voltage | 220 V |
| DRO | Mititoyo |
| Phase | 3 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1008236 |
| Motor Horsepower | 3 HP |
| Quill Down Feed Rates (IPR) | .0015"/.003"/.005" |
| Brand | Baileigh Industrial |
| No Load Speed | 3600 RPM |
| Number of Spindle Speeds | Variable Speed |
| Work Table Weight Capacity | 440 lbs lbs |
| Country of Origin | Import |
| Range of Spindle Speeds | 60 to 4200 rpm |
| Prewired | 220V Three |
Warranty
| Warranty | 1 Year on Parts |