Strong-bac Vertical Pallet Lifter, Lightweight, 2 Ton Capacity, 36" Fork Length, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Dual lift points eliminates need for counterweight. Extremely lightweight for ese of handling. Maintenance free - no moving parts. Complies with ASME Standards. Made In The USA.
PRICE
$6,385.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 70 in |
| Weight Capacity | 4000 lbs |
| Weight | 425 lbs |
| Spread | 25 in |
| Max Coil Width | -- in |
| Fork Length | 36 in |
| Dimension A | 3/4 in |
| Dimension B | 2-3/4 in |
| Dimension L | 36 in |
| Dimension J | 48 in |
| Dimension E | 24 in |
| Max Coil Radial | -- in |
| Min Coil Inside Diameter | -- in |
| Dimension C | 4-1/2 in |
| Bail Opening | 2.75 x 4.5 in |
| Head Room | 62 in |
| Dimension M | 4" |
| Usable Opening Height | 48 ft |
| Dimension N | 2" |
| Working Load Limit | 4000 lbs |
Product Details
| Assembly Required | No |
| Position | Vertical |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 94-2-48 |
| Brand | Strong-bac |
| Color | Yellow |
| Package Quantity | 1 |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |