Renfroe Vertical Plate Clamp, Orange, Steel, 1000 Lbs Capacity, 3/4" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The Model FR is a vertical lifting tool for relatively light work. It is small and easy to handle in capacities through three tons. It incorporates a "Lock-Closed" feature which facilitates attaching the clamp to the plate. Made In The USA.
PRICE
$569.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 1000 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 8 lbs |
| Throat Depth | 2.8125 in |
| Max Plate Thickness | 0.75 in |
| Bail Opening | 2.375 in |
| Grip Range | 0 - .75 in |
| Working Load Limit | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FR-00.50-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |