Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790903

MPN #: 865331.5

Terrier 3 TSEU-H Hard Vertical Plate Lifting Clamp, 6600 lb. Capacity, 1-3/8"Jaw

Product Description
For vertical lifting, transporting and turning of all steel plates with a hardness of max. 55 HRC. Please ask for special specifications.

Features:
  • Equipped with an extra hardened pivot and cam
  • Cam is colored green for easy identification
  • Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered
  • Clamp is locked in closed as well as open position
  • Lightweight design for easy handling
  • Tough quality heavy duty welded shell body
  • 3 TSEU-H Hard Vertical Plate Lifting Clamp with 0-1.37 inch jaw opening & 6600 lbs Working Load Limit


PRICE
$1,343.82

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6600 lbs
Weight18 lbs
Throat Depth3-1/16 in
Max Plate Thickness1-3/8 in
Bail Opening2-3/4 in
Working Load Limit6600 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number865331.5
BrandTerrier