x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H

Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H

Item #: WB269937

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.00

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Vertical Storage Shed FG374901OLVSS, 2'6"W X 2'1"D X 6'H

It is the only double-walled storage shed in its class (vertical sheds with 15-30 cubic feet of space). It is easy to assemble, durable, leak-resistant, dent-resistant and weather resistant. The Vertical Storage Shed has a heavy duty, impact resistant floor and can accommodate wood shelving. With a storage capacity of 17 cubic feet, it's the perfect size for storing long-handled tools and smaller outdoor items. It is maintenance free: no rot, no rust, no problems.

Features

  • Storage Capacity: 17 cubic feet
  • Inside Dimensions: 2'2"W x 1'7"D x 5'7"H
  • Durable: leak-resistant, dent-resistant, weather-resistant
  • Maintenance Free: no rot, no rust, no problems
  • Easy to assemble
  • Lockable (lock not included)
  • Accommodates wood shelves (not included)

  • OUTSIDE WIDTH FEET 2' 6"
  • OUTSIDE DEPTH FEET 2' 1"
  • OUTSIDE HEIGHT FEET 6'
  • COLOR FINISH Beige/Gray
  • BRAND Rubbermaid
  • CAPACITY CUBIC FEET 17
  • CONSTRUCTION Polyethylene Plastic10
  • INSIDE DEPTH FEET 1' 3"
  • INSIDE HEIGHT FEET 5' 7"
  • INSIDE WIDTH FEET 2' 3"
  • MANUFACTURERS PART NUMBER FG374901OLVSS
  • STYLE Vertical
  • WEIGHT LBS 54.6217
  • ASSEMBLED Unassembled
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 21, 2014

    purchasing
    Your review:
    good product
  • Reviewer: Anonymous

    Date: May 07, 2013

    Excellent
    Your review:
    Would be nice if shelves could be purchased with the Shed if you needed them
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H

Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H

Item #: WB269937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Rubbermaid® Vertical Storage Shed, 2'6"W x 2'1"D x 6'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant