- 2 hp motor runs on 220-volt three-phase power.
- Wide 18" throat depth.
- 23" maximum cutting thickness.
- Miters 45 degrees left and right.
- Accepts standard 1-1/16" blades.
- Machined plate steel table provides a sturdy work area.
- Variable speed from 84 - 312 fpm allows you to adjust the speed for eah application.
- Change the speed easily with the turn of a knob.
- Digital readout lets you see the exact blade speed, so you can choose the right settings for your material and extend blade life.
- Thick steel plate framework minimizes vibrations to deliver accurate cuts and helps the machine last for many years.
- Halogen work light lets you see what you're cutting more clearly.
- Covered by a 1-year parts warranty.
- Both the saw and its replacement parts are typically in stock for fast deliveries.
- Includes lifetime technical support by phone. You can call our team of experienced reps whenever you need help with this metal-cutting band saw.
Baileigh Industrial Vertical Tilt Frame Band Saw, 2 HP, Three Phase, 220V, BSVT-18P
Write a Review
|
Questions & Answers (0)
Product Description
Vertical tilt frame bandsawshave been a staple of the heavy industrial scene for a long time and are very popular for cutting structural steel. The BSVT-18P is a pnuematically operated semi-automatic tilting frame veritcal band saws that will make quick work of any project that you may have.
PRICE
$25,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 29-3/8 x 29-1/2 in |
| Bed Height | 39.5 in |
| Round at 45° | 16.25 in |
| Blade Length | 168.5 in |
| Blade Width | 1 in |
| Cutting Capacity | 20 x 16-1/4IN in |
| Rectangle at 90° | 20 x 16.25 in |
| Table Height | 39.5 in |
| Round at 90° | 11.4 in |
Product Details
| Type | Semi-Automatic |
| Drive Type | Gear |
| Blade Speed | 84 - 312 FPM SFPM |
| Style | Vertical Tilting |
| Rectangular Cutting Capacity | 13-57/64" x16-l/4" - Right / 13-19/32"xl6-l/4" - Left |
| Motor Voltage | 220V V |
| Country of Origin | Import |
| Voltage | 220 V |
| Phase | 3 |
| Head Movement (Degrees) | 45 ° - 0 ° - 45 ° ° |
| Manufacturers Part Number | BA9-1226643 |
| Motor Horsepower | 2 HP |
| Brand | Baileigh Industrial |