Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055560

MPN #: BA9-1001557

Baileigh Industrial Dual Miter Band Saw, 2 HP, Single Phase, 220V, BS-350M

Product Description
Need to cut at multiple angles in both directions? This dual-mitering band saw has a cast iron head and bow that can swivel 60° right and 45° left.
  • 10.5" round capacity at 90°.
  • Runs on 220-volt single-phase power. You can use the dual miter band saw just about anywhere.
  • 2 hp motor, driven by an AC inverter, makes the machine reliable.
  • Direct-drive gearbox saves you the trouble of adjusting pulleys or replacing broken belts!
  • Cast iron head and bow, machined to exacting tolerances, reduce vibration and deliver the straightest, highest quality cuts on the market.
  • 1" blade width.
  • Variable speed control, from 66- 280 fpm, lets you select the speed to suit your material and application.
  • Ball bearing blade guides help you get the blade as close to the material as possible to make accurate cuts, ensuring long blade life.
  • Patented blade tension device, a liquid-filled gauge, makes it easy to check and adjust the tension.
  • Comes standard with a flood coolant system to wash away metal chips and help blades last longer.

Modes of operation:
  • Choose between 2 modes of operation, manual or hydraulic descent, depending on your preference and project.
  • Manual descent mode:
    • For small production runs.
    • Perfect for small or medium sized fabricators' needs.
    • Turn on the machine via a trigger switch in the descent handle.
    • Manually guide the band saw blade through the material.
  • Hydraulic descent mode:
    • For larger production runs.
    • Increases blade life and reduces operator fatigue.
    • Downfeed adjustment for feed pressure.

Warranty and support:
  • We cover this horizontal band saw with a 1-year parts warranty.
  • Both the saw and replacement parts are typically in stock for fast deliveries.
  • Includes lifetime technical support by phone. Call up our team of experienced reps any time for troubleshooting or project advice.

Call us at 1-920-684-4990with any questions you have about this dual miter band saw for sale.

PRICE
$9,999.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height48 in
Bed Height35 in
Round at 45°9.45 in
Work Table Height35 in
Blade Length1 x .035 x 124.5 in
Blade Width1 in
Cutting Capacity13.77 x 8.66 x 9.45 x 6.3 7.3 x 4.33 (Rectangle), 10.63 (Round) in
Rectangle at 90°13.77 x 8.66 in

Product Details

TypeManual
Amperage10 A
Drive TypeGear
Blade Speed66 - 280 SFPM
StyleHorizontal
Motor Voltage220V V
Head MaterialDual Swivel Head
Country of OriginImport
Voltage220 V
Phase1
DescriptionPortable Horizontal Bandsaw
Head Movement (Degrees)0 - 60 °, 45 ° Left °
Manufacturers Part NumberBA9-1001557
Motor Horsepower2 HP
BrandBaileigh Industrial