Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WB679179

MPN #: 2013-V3

Vertical Contour Band Saw - 20" x 13" Machine Cap. - DoAll 2013-V3- 460V

Product Description
The DoALL 2013-V3 vertical contour band saw features variable frequency AC inverter drive controls that start the motion of the band wheels slowly to reduce mechanical shock and increase drive train life, plus a dynamic braking function that rapidly stops motion when power is shut-off. The 2013-V3 upright metal cutting band saw is among the most versatile 20" x 13" (508x330mm) sawing machines on the market today.

Standard Equipment:
  • Wrench for saw guides
  • Dual range transmission
  • Variable frequency AC drive
  • Band speed indicator
  • Band door interlocks
  • Band tension indicator
  • Job selector
  • One set of high-speed, insert-type guide blocks for bands 1/16" - 1/2"
  • Chip pan
  • One set of steel guide inserts for bands 1/4", 3/8" and 1/2"
  • Wrench for table trunnion
  • Transmission oil
  • One DoALL bi-metal saw blade
  • Instruction and parts manuals on CD or USB data stick
Specifications:
  • Band Speed: 30-5,500 fpm (10-1,680mpm)
  • AC Motor Drive: 3-HP (2.25 kW)
  • Machine Weight (net): 1,250 lbs (567 kg)
  • Throat, Band to Column: 20" (508mm)
  • Max. Work Height: 13" (330mm)
  • Band Width Capacity: 1/8" - 1" (3.2 - 25.4mm)
  • Band Length: 154" (3,910mm)
  • Table: 26" x 26" (660 x 660mm) Tilts 45R, 10L
  • Table to Floor Height: 39" (990mm)
  • Table Capacity: 500 lbs (227 kg)
  • Upper Wheel Adjustment: 3" (76mm)
  • Wheels: Aluminum with crowned rubber tires
  • Height, Max: 81-1/4" (2,064mm)
  • Floor Area Req.: 53-1/2" x 45" (1,360 x 1,145mm)
PRICE
$17,005.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)26 x 26 in
Cutting Capacity20 x 13 (Rectangle), 13 (Round) in
Max Blade Diameter154 in
Blade/Gage Width1/8 - 1 in

Product Details

TypeManual
Amperage5.3 A
Round Cutting Capacity13"
StyleVertical
Rectangular Cutting Capacity20" x 13"
Motor Voltage460 V
Country of OriginImport
Voltage460 V
Production LevelLow
Phase3
Range of Speeds30 - 5500
DescriptionVertical Contour Band Saw
Manufacturers Part Number2013-V3
Motor Horsepower3 HP
BrandDoAll